Hubbell-Kellems HBL2623 Locking Connector, 30A, 250V, L6-30R, 2P3W

  • Mfr/Brand Name:

    Hubbell-Kellems
  • Mfr Number:

    HBL2623
  • Rexel Part Number:

    57381
  • UPC:

    783585038865

Locking Devices, Twistlockî, Industrial, Female Connector Body, 3 250v,2-pole 3-wire Grounding, L6-30r, Screw Terminal, Black And White

$ 60.10 / EA
EA = EACH

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Hubbell-Kellems

Mfr Part # HBL2623

Rexel Part # 57381

UPC 783585038865

UNSPSC 39121421

Amps 20

Color Black/White

NEMA Configuration L6-30

Poles 2

Type Connector

Volts AC 250

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch