Pass & Seymour L1030-C Locking Connector, 30A, 125/250V

  • Mfr/Brand Name:

    Pass & Seymour
  • Mfr Number:

    L1030-C
  • Rexel Part Number:

    202050
  • UPC:

    78500710301

Twistlock Connector, 30 Amp, 125/250 Volt, NEMA L10-30R, Cord Diamter: .385" - 1.15", 3 Pole, 3 Wire, Black Back, White Front Body.

$ 73.33 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Pass & Seymour

Mfr Part # L1030-C

Rexel Part # 202050

UPC 78500710301

UNSPSC 39121403

Amps 30

Color Black/White

NEMA Configuration L10-30

Poles 3

Type Connector

Volts AC 120

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch