Pass & Seymour L1530-C Locking Connector, 30A, 3PH 250V, L15-30R, 3P4W

  • Mfr/Brand Name:

    Pass & Seymour
  • Mfr Number:

    L1530-C
  • Rexel Part Number:

    116473
  • UPC:

    785007153095

Twistlock Connector, 30 Amp, 250 Volt, NEMA L15-30R, Cord Diamter: .385" - 1.15", 3 Pole, 4 Wire, Black Back, White Front Body.

$ 86.09 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Pass & Seymour

Mfr Part # L1530-C

Rexel Part # 116473

UPC 785007153095

UNSPSC 39121403

Amps 30

Color Black/White

NEMA Configuration L15-30

Poles 3

Type Connector

Volts AC 250

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch