Pass & Seymour L1630-C Locking Connector, 30A, 3PH 480V, L16-30R, 3P4W

  • Mfr/Brand Name:

    Pass & Seymour
  • Mfr Number:

    L1630-C
  • Rexel Part Number:

    81948
  • UPC:

    785007163018

Twistlock Connector, 30 Amp, 480 Volt, NEMA L16-30R, Cord Diamter: .385" - 1.15", 3 Pole, 4 Wire, Black Back, White Front Body.

$ 86.82 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Pass & Seymour

Mfr Part # L1630-C

Rexel Part # 81948

UPC 785007163018

UNSPSC 39121403

Amps 30

Color Black/White

NEMA Configuration L16-30

Poles 3

Type Connector

Volts AC 480

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch