Pass & Seymour L530-C Locking Connector, 30A, 125V, L5-30R, 2P3W

  • Mfr/Brand Name:

    Pass & Seymour
  • Mfr Number:

    L530-C
  • Rexel Part Number:

    117229
  • UPC:

    78500725301

Twistlock Connector, 30 Amp, 125 Volt, NEMA L5-30R, Cord Diamter: .385" - 1.15", 2 Pole, 3 Wire, Black Back, White Front Body.

$ 61.32 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Pass & Seymour

Mfr Part # L530-C

Rexel Part # 117229

UPC 78500725301

UNSPSC 39121403

Amps 30

Color Black/White

NEMA Configuration L5-30

Poles 2

Type Connector

Volts AC 120

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch