Leviton 2743 Locking Connector, 30A, 3PH 600V, 3P4W

  • Mfr/Brand Name:

    Leviton
  • Mfr Number:

    2743
  • Rexel Part Number:

    118531
  • UPC:

    078477808474

30 Amp, 600 Volt 3-Phase, NEMA L17-30R, 3P, 4W, Locking Connector, Industrial Grade, Grounding - Black-White.

$ 8,982.13 / C
C = PER 100

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Leviton

Mfr Part # 2743

Rexel Part # 118531

UPC 078477808474

UNSPSC 39121402

Amps 30

Color Black/White

NEMA Configuration L17-30

Poles 3

Type Connector

Volts AC 600

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch