Hubbell-Kellems HBL2721 Locking Plug, 30A, 3PH 250V, L15-30P, 3P4W

  • Mfr/Brand Name:

    Hubbell-Kellems
  • Mfr Number:

    HBL2721
  • Rexel Part Number:

    57129
  • UPC:

    783585039220

Locking Devices, Twistlockî, Industrial, Male Plug, 30a, 3-phase A 250vac, 3-pole 4-wire Grounding, L15-30p, Screw Terminal, Black And White

$ 40.42 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hubbell-Kellems

Mfr Part # HBL2721

Rexel Part # 57129

UPC 783585039220

UNSPSC 39121402

Amps 30

Color Black/White

NEMA Configuration L15-30

Poles 3

Type Plug

Volts AC 250

View similar products in this category:

What type of connector goes with the HBL2721 Twist Lock Plug

Asked by: Jana
  • y_2017, m_2, d_20, h_5CST
  • bvseo_bulk, prod_bvqa, vn_bulk_0.0
  • cp_1, bvpage1
  • co_hasquestions, tq_1
  • loc_en_US, sid_57129, prod, sort_[SortEntry(order=LAST_APPROVED_ANSWER_SUBMISSION_TIME, direction=DESCENDING)]
  • clientName_rexel

Place your Will Call order by clicking the cart button next to the appropriate Branch