Pass & Seymour L1430-P Locking Plug, 30A, 125/250V, L14-30P, 3P4W

  • Mfr/Brand Name:

    Pass & Seymour
  • Mfr Number:

    L1430-P
  • Rexel Part Number:

    116570
  • UPC:

    78500714304

Locking Plug, 30 Amp, 125/250 Volt, NEMA L14-30P, Industrial Spec Grade, 3 Pole, 4 Wire, Cord Range: .385" - 1.15", Black.

$ 41.77 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Pass & Seymour

Mfr Part # L1430-P

Rexel Part # 116570

UPC 78500714304

UNSPSC 39121403

Amps 30

Color Black/White

NEMA Configuration L14-30

Poles 3

Type Plug

Volts AC 120

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch