Pass & Seymour L1530-P Locking Plug, 30A, 3 PH 250V, L15-30P, 3P4W

  • Mfr/Brand Name:

    Pass & Seymour
  • Mfr Number:

    L1530-P
  • Rexel Part Number:

    116487
  • UPC:

    78500715304

Locking Plug, 30 Amp, 3 Phase 250 Volt, NEMA L15-30P, Industrial Spec Grade, 3 Pole, 4 Wire, Cord Range: .385" - 1.15", Black.

$ 42.18 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Pass & Seymour

Mfr Part # L1530-P

Rexel Part # 116487

UPC 78500715304

UNSPSC 39121403

Amps 30

Color Black/White

NEMA Configuration L15-30

Phase 3

Poles 3

Type Plug

Volts AC 250

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch