Leviton 2611 Locking Plug, 30A, 125V, 2P3W

  • Mfr/Brand Name:

    Leviton
  • Mfr Number:

    2611
  • Rexel Part Number:

    42711
  • UPC:

    078477807989

30 Amp, 125 Volt, NEMA L5-30P, 2P, 3W, Locking Plug, Industrial Grade, Grounding - Black-White.

$ 2,540.00 / C
C = PER 100

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Leviton

Mfr Part # 2611

Rexel Part # 42711

UPC 078477807989

UNSPSC 39121402

Amps 30

Color Black/White

NEMA Configuration L5-30

Poles 2

Type Plug

Volts AC 120

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch