Leviton 2721 Locking Plug, 30A, 3PH 250V, L15-30P, 3P4W

  • Mfr/Brand Name:

    Leviton
  • Mfr Number:

    2721
  • Rexel Part Number:

    44247
  • UPC:

    078477808375

30 Amp, 250 Volt 3-Phase, NEMA L15-30P, 3P, 4W, Locking Plug, Industrial Grade, Grounding - Black-White.

$ 3,426.00 / C
C = PER 100

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Leviton

Mfr Part # 2721

Rexel Part # 44247

UPC 078477808375

UNSPSC 39121402

Amps 30

Color Black/White

NEMA Configuration L15-30

Poles 3

Type Plug

Volts AC 250

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch