Leviton 28W76 Locking Plug, 30A, 3PH 480V, 3P4W, Wetguard

  • Mfr/Brand Name:

    Leviton
  • Mfr Number:

    28W76
  • Rexel Part Number:

    55318
  • UPC:

    078477969038

30 Amp, 480 Volt 3-Phase, NEMA L16-30P, 3P, 4W, Locking Plug, Industrial Grade, Grounding, Wetguard - Yellow.

$ 5,924.00 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Leviton

Mfr Part # 28W76

Rexel Part # 55318

UPC 078477969038

UNSPSC 39121402

Amps 30

Color Yellow

NEMA Configuration L16-30

Phase 3

Poles 3

Type Plug

Volts AC 480

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch