Appleton ADR3044 Pin & Sleeve Receptacle, 30 Amp, 4-Pole, 4-Wire

  • Mfr/Brand Name:

    Appleton
  • Mfr Number:

    ADR3044
  • Rexel Part Number:

    58117
  • UPC:

    781381186377

30 Amp, Pin & Sleeve Receptacle Only, 4-Pole, 4-Wire, 250V DC, 600V AC. Cable Size: 0.390" - 1.375". NEMA 4X.

$ 215.33 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Appleton

Mfr Part # ADR3044

Rexel Part # 58117

UPC 781381186377

UNSPSC 39121406

Amps 30

Color Metallic

Poles 4

Type Receptacle

Volts AC 600

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch