Appleton ADRE3034-75 30 Amp Receptacle, 4-Pole, 3-Wire, with Mounting Box

  • Mfr/Brand Name:

    Appleton
  • Mfr Number:

    ADRE3034-75
  • Rexel Part Number:

    57964
  • UPC:

    781381158527

30 Amp, Pin & Sleeve Receptacle with Mounting Box, 4-Pole, 3-Wire, 250V DC, 600V AC. Cable Size: 0.390" - 1.375". NEMA 4X.

$ 311.86 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Appleton

Mfr Part # ADRE3034-75

Rexel Part # 57964

UPC 781381158527

UNSPSC 39121406

Amps 30

Color Metallic

Poles 4

Type Receptacle

Volts AC 600

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch