Hubbell-Kellems HBL2610 Locking Receptacle, 30A, 125V, L5-30R, 2P3W

  • Mfr/Brand Name:

    Hubbell-Kellems
  • Mfr Number:

    HBL2610
  • Rexel Part Number:

    25147
  • UPC:

    783585235929

Locking Receptacle, 30A, 125V, L5-30R, 2P3W

$ 34.91 / EA
EA = EACH

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Hubbell-Kellems

Mfr Part # HBL2610

Rexel Part # 25147

UPC 783585235929

UNSPSC 39121406

Amps 30

Color Black

Mounting Flush

NEMA Configuration L5-30

Poles 2

Type Receptacle

Volts AC 120

Place your Will Call order by clicking the cart button next to the appropriate Branch