Hubbell-Kellems HBL2620 Locking Single Receptacle, 30A, 250V, 2P3W, Black, L6-30R

  • Mfr/Brand Name:

    Hubbell-Kellems
  • Mfr Number:

    HBL2620
  • Rexel Part Number:

    22657
  • UPC:

    783585235998

Locking Single Receptacle, 30A, 250V, 2P3W, Black, L6-30R

$ 37.75 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Hubbell-Kellems

Mfr Part # HBL2620

Rexel Part # 22657

UPC 783585235998

UNSPSC 39121406

Amps 30

Color Black

Mounting Flush

NEMA Configuration L6-30

Poles 2

Type Receptacle

Volts AC 240

Place your Will Call order by clicking the cart button next to the appropriate Branch