Hubbell-Kellems HBL2720 Locking Receptacle, 30A, 3PH 250V, L15-30R, 3P4W

  • Mfr/Brand Name:

    Hubbell-Kellems
  • Mfr Number:

    HBL2720
  • Rexel Part Number:

    20890
  • UPC:

    783585236131

Locking Receptacle, 30A, 3PH 250V, L15-30R, 3P4W

$ 55.08 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Hubbell-Kellems

Mfr Part # HBL2720

Rexel Part # 20890

UPC 783585236131

UNSPSC 39121406

Amps 30

Color Black

Mounting Flush

NEMA Configuration L15-30

Poles 3

Type Receptacle

Volts AC 250

Place your Will Call order by clicking the cart button next to the appropriate Branch