Pass & Seymour IGL530-R Locking Single IG Receptacle, 30A, 125V, 2P3W

  • Mfr/Brand Name:

    Pass & Seymour
  • Mfr Number:

    IGL530-R
  • Rexel Part Number:

    122849
  • UPC:

    78500725312

Locking Single Isolated Ground Receptacle, 30 Amp, 125 Volt, 2-Pole, 3-@ire, NEMA L5-30, Orange

$ 42.71 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Pass & Seymour

Mfr Part # IGL530-R

Rexel Part # 122849

UPC 78500725312

UNSPSC 39121403

Amps 30

Color Orange

Mounting Flush

NEMA Configuration L5-30

Poles 2

Type Receptacle

Volts AC 120

Place your Will Call order by clicking the cart button next to the appropriate Branch