Pass & Seymour IGL630-R Locking Single IG Receptacle, 30A, 250V, 2P3W

  • Mfr/Brand Name:

    Pass & Seymour
  • Mfr Number:

    IGL630-R
  • Rexel Part Number:

    122810
  • UPC:

    78500726300

Locking Single Isolated Ground Receptacle, 30 Amp, 250 Volt, 2-Pole, 3-@ire, NEMA L5-30, Orange

$ 47.54 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Pass & Seymour

Mfr Part # IGL630-R

Rexel Part # 122810

UPC 78500726300

UNSPSC 39121403

Amps 30

Color Orange

Mounting Flush

NEMA Configuration L6-30

Poles 2

Type Receptacle

Volts AC 240

Place your Will Call order by clicking the cart button next to the appropriate Branch