Pass & Seymour L1130-R Locking Single Receptacle, 30A, 3PH 250V, 3P3W

  • Mfr/Brand Name:

    Pass & Seymour
  • Mfr Number:

    L1130-R
  • Rexel Part Number:

    339473
  • UPC:

    785007113051

P&s L1130-r Lkg Sgl Rcpt-nm l11-30r

$ 47.70 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Pass & Seymour

Mfr Part # L1130-R

Rexel Part # 339473

UPC 785007113051

UNSPSC 39121403

Amps 30

Color Black

Mounting Flush

NEMA Configuration L11-30

Phase 3

Poles 3

Type Receptacle

Volts AC 240

Place your Will Call order by clicking the cart button next to the appropriate Branch