Pass & Seymour L1430-R Locking Single Receptacle, 30A, 125/250V, L14-30R, 3P4W

  • Mfr/Brand Name:

    Pass & Seymour
  • Mfr Number:

    L1430-R
  • Rexel Part Number:

    122992
  • UPC:

    78500714305

30 Amp, 125/250 Volt, NEMA L14-30R, 3P, 4W, Flush Mount Locking Receptacle, Industrial Grade, Grounding, Black.

$ 57.36 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Pass & Seymour

Mfr Part # L1430-R

Rexel Part # 122992

UPC 78500714305

UNSPSC 39121403

Amps 30

Color Black

Mounting Flush

NEMA Configuration L14-30

Poles 3

Type Receptacle

Volts AC 240

Place your Will Call order by clicking the cart button next to the appropriate Branch