Pass & Seymour L1630-R Locking Single Receptacle, 30A, 3PH 480V, L16-30R, 3P4W

  • Mfr/Brand Name:

    Pass & Seymour
  • Mfr Number:

    L1630-R
  • Rexel Part Number:

    84708
  • UPC:

    78500716305

30 Amp, 480 Volt 3-Phase, NEMA L16-30R, 3P, 4W, Flush Mount Locking Receptacle, Industrial Grade, Grounding, Black.

$ 58.74 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Pass & Seymour

Mfr Part # L1630-R

Rexel Part # 84708

UPC 78500716305

UNSPSC 39121403

Amps 30

Color Black

Mounting Flush

NEMA Configuration L16-30

Phase 3

Poles 3

Type Receptacle

Volts AC 480

Place your Will Call order by clicking the cart button next to the appropriate Branch