Pass & Seymour L2130-R Locking Single Receptacle, 30A, 3PH Y ,120/208V, L21-30R, 4P5W

  • Mfr/Brand Name:

    Pass & Seymour
  • Mfr Number:

    L2130-R
  • Rexel Part Number:

    123280
  • UPC:

    78500721305

30 Amp, 120/208 Volt 3-Phase, NEMA L21-30R, 4P, 5W, Flush Mount Locking Receptacle, Industrial Grade, Grounding, Black.

$ 61.10 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Pass & Seymour

Mfr Part # L2130-R

Rexel Part # 123280

UPC 78500721305

UNSPSC 39121403

Amps 30

Color Black

Mounting Flush

NEMA Configuration L21-30

Phase 3

Poles 4

Type Receptacle

Volts AC 120

Place your Will Call order by clicking the cart button next to the appropriate Branch