Leviton 2610-IG Locking Single IG Receptacle, 30A, 125V, 2P3W

  • Mfr/Brand Name:

    Leviton
  • Mfr Number:

    2610-IG
  • Rexel Part Number:

    6616
  • UPC:

    078477809488

30 Amp, 125 Volt, NEMA L5-30R, 2P, 3W, Flush Mount Locking Receptacle, Industrial Grade, Isolated Ground, V-0-MAX - Orange.

$ 3,535.31 / C
C = PER 100

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Leviton

Mfr Part # 2610-IG

Rexel Part # 6616

UPC 078477809488

UNSPSC 39121406

Amps 30

Color Orange

Mounting Flush

NEMA Configuration L5-30

Poles 2

Type Receptacle

Volts AC 120

Place your Will Call order by clicking the cart button next to the appropriate Branch