Leviton 2630 Locking Single Receptacle, 30A, 277V, 2P3W

  • Mfr/Brand Name:

    Leviton
  • Mfr Number:

    2630
  • Rexel Part Number:

    6545
  • UPC:

    078477045473

30 Amp, 277 Volt, NEMA L7-30R, 2P, 3W, Flush Mount Locking Receptacle, Industrial Grade, Grounding, V-0-MAX - Black.

$ 3,307.86 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Leviton

Mfr Part # 2630

Rexel Part # 6545

UPC 078477045473

UNSPSC 39121406

Amps 30

Color Black

Mounting Flush

NEMA Configuration L7-30

Poles 2

Type Receptacle

Volts AC 277

Place your Will Call order by clicking the cart button next to the appropriate Branch