Leviton 2660 Locking Single Receptacle, 30A, 125/250V, 3P3W

  • Mfr/Brand Name:

    Leviton
  • Mfr Number:

    2660
  • Rexel Part Number:

    10396
  • UPC:

    078477045862

30 Amp, 125/250 Volt, NEMA L10-30R, 3P, 3W, Flush Mount Locking Receptacle, Industrial Grade, Non-Grounding, V-0-MAX - Black.

$ 5,521.26 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Leviton

Mfr Part # 2660

Rexel Part # 10396

UPC 078477045862

UNSPSC 39121406

Amps 30

Color Black

Mounting Flush

NEMA Configuration L10-30

Poles 3

Type Receptacle

Volts AC 120

Place your Will Call order by clicking the cart button next to the appropriate Branch