Leviton 2735 Locking Flanged Inlet, 30A, 3PH 480V, 3P4W

  • Mfr/Brand Name:

    Leviton
  • Mfr Number:

    2735
  • Rexel Part Number:

    186490
  • UPC:

    078477806401

30 Amp, 480 Volt 3-Phase, NEMA L16-30P, 3P, 4W, Flanged Inlet Locking Receptacle, Industrial Grade, Grounding - White.

$ 5,994.00 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Leviton

Mfr Part # 2735

Rexel Part # 186490

UPC 078477806401

UNSPSC 39121406

Amps 30

Color White

Mounting Flange

NEMA Configuration L16-30

Phase 3

Poles 3

Type Receptacle

Volts AC 480

Place your Will Call order by clicking the cart button next to the appropriate Branch