Leviton 2740 Locking Single Receptacle, 30A, 3PH 600V, 3P4W

  • Mfr/Brand Name:

    Leviton
  • Mfr Number:

    2740
  • Rexel Part Number:

    10979
  • UPC:

    078477046203

30 Amp, 600 Volt 3-Phase, NEMA L17-30R, 3P, 4W, Flush Mount Locking Receptacle, Industrial Grade, Grounding, V-0-MAX - Black.

$ 5,577.00 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Leviton

Mfr Part # 2740

Rexel Part # 10979

UPC 078477046203

UNSPSC 39121406

Amps 30

Color Black

Mounting Flush

NEMA Configuration L17-30

Phase 3

Poles 3

Type Receptacle

Volts AC 600

Place your Will Call order by clicking the cart button next to the appropriate Branch