Midwest BR32U 30A, 2P, 125V, RV Receptacle, NEMA TT-30R

  • Mfr/Brand Name:

    Midwest
  • Mfr Number:

    BR32U
  • Rexel Part Number:

    123232
  • UPC:

    784567204148

30 Amp, 125 Volt, NEMA TT-30R, 2P, 3W, Flush Mount Receptacle, Straight Blade, Industrial Grade, Grounding, (For Recreational Vehicles), Side Wired, Steel Strap - Black. Includes: Bracket.

$ 24.18 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Midwest

Mfr Part # BR32U

Rexel Part # 123232

UPC 784567204148

UNSPSC 39121533

Amps 30

Color Black

NEMA Configuration TT-30

Poles 2

Type Receptacle

Volts AC 120

Midwest BR32U 30A, 2P, 125V, RV Receptacle, NEMA TT-30R is rated 5.0 out of 5 by 1.
Rated 5 out of 5 by from
Date published: 2016-11-25
  • y_2017, m_1, d_20, h_14
  • bvseo_bulk, prod_bvrr, vn_bulk_0.0
  • cp_1, bvpage1
  • co_hasreviews, tv_1, tr_0
  • loc_en_US, sid_123232, prod, sort_[SortEntry(order=RELEVANCE, direction=DESCENDING)]
  • clientName_rexel

Place your Will Call order by clicking the cart button next to the appropriate Branch