Werner Ladder D6224-2 24' D-Rung Extension Ladder, 300 lbs

  • Mfr/Brand Name:

    Werner Ladder
  • Mfr Number:

    D6224-2
  • Rexel Part Number:

    206131
  • UPC:

    051751019117

D-Rung Extension Ladder, Size: 24 ft, Reach Height: 21 ft, Duty Rating: Type IA, Material: Fiberglass, Sections: 2, Load Capacity: 300 lbs

$ 315.62 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Werner Ladder

Mfr Part # D6224-2

Rexel Part # 206131

UPC 051751019117

UNSPSC 30191501

Length 24 ft

Material Fiberglass

Type Ladder

Weight Capacity 300 lbs

Werner Ladder D6224-2 24' D-Rung Extension Ladder, 300 lbs is rated 5.0 out of 5 by 1.
Rated 5 out of 5 by from Excellent quality with an excellent price. Purchased this a few months ago and appreciate the stability which standard aluminum ladders can't seem to provide.
Date published: 2015-09-02
  • y_2017, m_1, d_22, h_20
  • bvseo_bulk, prod_bvrr, vn_bulk_0.0
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_1
  • loc_en_US, sid_206131, prod, sort_[SortEntry(order=RELEVANCE, direction=DESCENDING)]
  • clientName_rexel

Place your Will Call order by clicking the cart button next to the appropriate Branch