Werner Ladder D6228-2 28' D-Rung Extension Ladder, 300 lbs

  • Mfr/Brand Name:

    Werner Ladder
  • Mfr Number:

    D6228-2
  • Rexel Part Number:

    104811
  • UPC:

    051751019131

D-Rung Extension Ladder, Size: 28 ft, Reach Height: 28 ft, Duty Rating:Type IA, Material: Fiberglass, Sections: 2, Load Capacity: 300 lbs

$ 367.20 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Werner Ladder

Mfr Part # D6228-2

Rexel Part # 104811

UPC 051751019131

UNSPSC 30191501

Length 28 ft

Material Fiberglass

Type Ladder

Weight Capacity 300 lbs

Place your Will Call order by clicking the cart button next to the appropriate Branch