Werner Ladder D6232-2 Fiberglass Extension Ladders

  • Mfr/Brand Name:

    Werner Ladder
  • Mfr Number:

    D6232-2
  • Rexel Part Number:

    181843
  • UPC:

    051751019155

Werner; Extension Ladder; Series D6200-2, Flat D-rung, Type Ia, Duty Rating; Ladder Height: 32 Ft; Rung Size: 1-5/8 In; Base Size: 19 In Outside Shoes; Material: Fiberglass; Load Capacity: 300 Lb; Rail: 3-5/16 In Wide; Flange: 1-3/16 In Wide; Maximum Working Length: 29 Ft; Approx. Cu. Ft. Per Unit: 13.700; Fly Width: 16 In Outside Rails

$ 436.45 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Werner Ladder

Mfr Part # D6232-2

Rexel Part # 181843

UPC 051751019155

UNSPSC 30191501

Place your Will Call order by clicking the cart button next to the appropriate Branch