Werner Ladder D6332-2 32' Extension Ladder, 300 lbs

  • Mfr/Brand Name:

    Werner Ladder
  • Mfr Number:

    D6332-2
  • Rexel Part Number:

    388515
  • UPC:

    051751033113

Extension Ladder, Size: 32 ft, Width: 19", Material: Fiberglass, Load Capacity: 300 lbs

$ 438.10 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Werner Ladder

Mfr Part # D6332-2

Rexel Part # 388515

UPC 051751033113

UNSPSC 30191501

Length 32 ft

Material Fiberglass

Product Width 19 in

Type Ladder

Weight Capacity 300 lbs

Place your Will Call order by clicking the cart button next to the appropriate Branch