Louisville Ladders FS1510 Fiberglass Stepladder, 10', 300 lbs

Step Ladder, Size: 10 foot, Width (Base): 28-9/16", Duty Rating: Type IA, Material: Fiberglass, Load Capacity: 300 pounds

$ 203.63 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Louisville Ladders

Mfr Part # FS1510

Rexel Part # 162958

UPC 72886505710

UNSPSC 30191501

Length 10 ft

Material Fiberglass

Product Width 28 9/16 in

Type Ladder

Weight Capacity 300 lbs

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch