Werner Ladder 6204 Fiberglass Stepladder, 4', 300 lbs

  • Mfr/Brand Name:

    Werner Ladder
  • Mfr Number:

    6204
  • Rexel Part Number:

    161832
  • UPC:

    051751014891

Step Ladder, Size: 4 foot, Reach Height: 18 foot, Width: 19-7/8 inch, Duty Rating: IA, Material: Fiberglass, Load Capacity: 300 pounds

$ 92.38 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Werner Ladder

Mfr Part # 6204

Rexel Part # 161832

UPC 051751014891

UNSPSC 30191501

Length 4 ft

Material Fiberglass

Product Width 19 7/8 in

Type Ladder

Weight Capacity 300 lbs

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch