Werner Ladder 6206 Fiberglass Stepladder, 6', 300 lbs

  • Mfr/Brand Name:

    Werner Ladder
  • Mfr Number:

    6206
  • Rexel Part Number:

    104320
  • UPC:

    051751014914

Step Ladder, Size: 6 foot, Width (Base): 23-3/8 inch, Duty Rating: Type IA, Material: Fiberglass, Load Capacity: 300 pounds

$ 118.84 / EA
EA = EACH

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Werner Ladder

Mfr Part # 6206

Rexel Part # 104320

UPC 051751014914

UNSPSC 30191501

Length 6 ft

Material Fiberglass

Product Width 23 3/8 in

Type Ladder

Weight Capacity 300 lbs

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch