Werner Ladder 6210 Fiberglass Stepladder, 10', 300 lbs

  • Mfr/Brand Name:

    Werner Ladder
  • Mfr Number:

    6210
  • Rexel Part Number:

    200796
  • UPC:

    051751031942

Step Ladder, Size: 10 foot, Width (Base): 30-3/8 Inch, Duty Rating: Type IA, Material: Fiberglass, Load Capacity: 300 lbs

$ 235.66 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Werner Ladder

Mfr Part # 6210

Rexel Part # 200796

UPC 051751031942

UNSPSC 30191501

Length 10 ft

Material Fiberglass

Product Width 30 3/8 in

Type Ladder

Weight Capacity 300 lbs

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch