Werner Ladder FTP6206 6' Tripod Step Ladder, Type IA, 300 lbs

  • Mfr/Brand Name:

    Werner Ladder
  • Mfr Number:

    FTP6206
  • Rexel Part Number:

    104751
  • UPC:

    051751064711

Tripod Step Ladder, Size: 6 ft, Reach Height: 10 ft, Width: 36", Duty Rating: IA, Material: Fiberglass, Load Capacity: 300 lbs

$ 183.78 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Werner Ladder

Mfr Part # FTP6206

Rexel Part # 104751

UPC 051751064711

UNSPSC 30191501

Length 6 ft

Material Fiberglass

Product Width 36 in

Type Ladder

Weight Capacity 300 lbs

Place your Will Call order by clicking the cart button next to the appropriate Branch