Werner Ladder FTP6208 8' Tripod Step Ladder, Type IA, 300 lbs

  • Mfr/Brand Name:

    Werner Ladder
  • Mfr Number:

    FTP6208
  • Rexel Part Number:

    342415
  • UPC:

    051751064728

Tripod Step Ladder, Size: 8 ft, Reach Height: 12 ft, Width: 40", Duty Rating: IA, Material: Fiberglass, Load Capacity: 300 lbs

$ 223.84 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Werner Ladder

Mfr Part # FTP6208

Rexel Part # 342415

UPC 051751064728

UNSPSC 30191501

Length 8 ft

Material Fiberglass

Product Width 40 in

Type Ladder

Weight Capacity 300 lbs

Place your Will Call order by clicking the cart button next to the appropriate Branch