Werner Ladder T374 Aluminum Twin Stepladders

  • Mfr/Brand Name:

    Werner Ladder
  • Mfr Number:

    T374
  • Rexel Part Number:

    601063
  • UPC:

    051751010701

Werner; Twin Stepladder; Series T370, Multi-use, Type Ia, Duty Rating; Ladder Height: 4 Ft; Base Size: 21-1/4 In; Material: Aluminum; Load Capacity: 300 Lb; Spread Size: 36 In; Rail: 3 In Wide; Flange: 7/8 In Wide; Approx. Cu. Ft. Per Unit:3.500; Top Of Section: 8-1/4 In X 14 In; Step Width: 3 In

$ 145.04 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Werner Ladder

Mfr Part # T374

Rexel Part # 601063

UPC 051751010701

UNSPSC 30191501

Place your Will Call order by clicking the cart button next to the appropriate Branch