Werner Ladder T6204 4' Twin Step Ladder, 300 lbs

  • Mfr/Brand Name:

    Werner Ladder
  • Mfr Number:

    T6204
  • Rexel Part Number:

    302401
  • UPC:

    051751011623

Twin Step Ladder, Size: 4 ft, Width: 19-7/8", Material: Fiberglass, Load Capacity: 300 lbs

$ 154.72 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Werner Ladder

Mfr Part # T6204

Rexel Part # 302401

UPC 051751011623

UNSPSC 30191506

Length 4 ft

Material Fiberglass

Product Width 19 7/8 in

Type Ladder

Weight Capacity 300 lbs

Place your Will Call order by clicking the cart button next to the appropriate Branch