Werner Ladder T6208 8' Twin Step Ladder, 300 lbs

  • Mfr/Brand Name:

    Werner Ladder
  • Mfr Number:

    T6208
  • Rexel Part Number:

    397208
  • UPC:

    051751011661

Twin Step Ladder, Size: 8 ft, Width: 26-7/8", Material: Fiberglass, Load Capacity: 300 lbs

$ 282.48 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Werner Ladder

Mfr Part # T6208

Rexel Part # 397208

UPC 051751011661

UNSPSC 30191506

Length 8 ft

Material Fiberglass

Product Width 26 7/8 in

Type Ladder

Weight Capacity 300 lbs

Place your Will Call order by clicking the cart button next to the appropriate Branch