Werner Ladder T6304 4' Twin Step Ladder, 300 lbs

  • Mfr/Brand Name:

    Werner Ladder
  • Mfr Number:

    T6304
  • Rexel Part Number:

    685773
  • UPC:

    051751032468

Twin Step Ladder, Size: 4 ft, Width: 19-7/8", Material: Fiberglass, Load Capacity: 300 lbs

$ 152.36 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Werner Ladder

Mfr Part # T6304

Rexel Part # 685773

UPC 051751032468

UNSPSC 30191501

Length 4 ft

Material Fiberglass

Product Width 19 7/8 in

Type Ladder

Weight Capacity 300 lbs

Place your Will Call order by clicking the cart button next to the appropriate Branch