Halco 30119 Fluorescent Lamp, T5, 22", 14W, 4100K

  • Mfr/Brand Name:

    Halco
  • Mfr Number:

    30119
  • Rexel Part Number:

    637837
  • UPC:

    80715430119

Fluorescent Lamp, 14 Watt, Bulb: T5 (Tubular), Base: Miniature Bi-Pin (G5), CRI: 86, Lumnes: 1350, Color Temp: 4100K, Length: 22 inch

$ 3.01 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Halco

Mfr Part # 30119

Rexel Part # 637837

UPC 80715430119

UNSPSC 39101605

Base 2-Pin (G5)

Color Rendering Index (CRI) 86

Color Temperature 4100 (Cool White)

Length 22 in

Lumens 1350

Shape T5 (Tubular)

Type Lamp

Wattage 14

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch