Allen-Bradley 800T-XAY Contact Block, 1NO/1NC, Type 4/13, 30mm, Stackable, Sealed Switch

  • Mfr/Brand Name:

    Allen-Bradley
  • Mfr Number:

    800T-XAY
  • Rexel Part Number:

    45393
  • UPC:

    66246868683

Contact Block, 30 mm, Base Mount, Non-metallic, 1 Normally Open/1 Normally Closed, Stackable, Sealed Switch

$ 143.20 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Allen-Bradley

Mfr Part # 800T-XAY

Rexel Part # 45393

UPC 66246868683

UNSPSC 39121533

Family / Style 800T

Material Non-Metallic

Mounting Base

Size 30 mm

Type Contact Block

Place your Will Call order by clicking the cart button next to the appropriate Branch