Allen-Bradley 800T-XD1P Contact Block, 1NO, Sealed Switch, 30mm, Screw Attachment

  • Mfr/Brand Name:

    Allen-Bradley
  • Mfr Number:

    800T-XD1P
  • Rexel Part Number:

    52345
  • UPC:

    78118019063

Contact Block, 30 mm, Base Mount, Non-metallic, 1 Normally Open, Sealed Switch

$ 114.80 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Allen-Bradley

Mfr Part # 800T-XD1P

Rexel Part # 52345

UPC 78118019063

UNSPSC 39122216

Family / Style 800T

IP/NEMA Rating 4

Material Non-Metallic

Mounting Base Mount

Size 30 mm

Type Contact Block

Place your Will Call order by clicking the cart button next to the appropriate Branch