Allen-Bradley 800T-XD2P Contact Block, 1NC, Sealed Switch, 30mm, Screw Attachment

  • Mfr/Brand Name:

    Allen-Bradley
  • Mfr Number:

    800T-XD2P
  • Rexel Part Number:

    52294
  • UPC:

    78118019064

Contact Block, 30 mm, Base Mount, Non-metallic, 1 Normally Closed, Sealed Switch

$ 114.80 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Allen-Bradley

Mfr Part # 800T-XD2P

Rexel Part # 52294

UPC 78118019064

UNSPSC 39122221

Family / Style 800T

IP/NEMA Rating 4

Material Non-Metallic

Mounting Base Mount

Size 30 mm

Type Contact Block

Place your Will Call order by clicking the cart button next to the appropriate Branch