Allen-Bradley 800T-XD3 Contact Block, 1NOEM, Type 4/13, 30mm, Screw Attachment

  • Mfr/Brand Name:

    Allen-Bradley
  • Mfr Number:

    800T-XD3
  • Rexel Part Number:

    60359
  • UPC:

    78118012609

Contact Block, 30 mm, Base Mount, Non-metallic, 1 Normally Open, Early Make, Shallow

$ 20.20 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Allen-Bradley

Mfr Part # 800T-XD3

Rexel Part # 60359

UPC 78118012609

UNSPSC 39121533

Family / Style 800T

IP/NEMA Rating 4

Material Non-Metallic

Mounting Base

Size 30 mm

Type Contact Bloc

Place your Will Call order by clicking the cart button next to the appropriate Branch