Allen-Bradley 800TC-XD1 Contact Block, Shallow, 1NO, Finger Safe

  • Mfr/Brand Name:

    Allen-Bradley
  • Mfr Number:

    800TC-XD1
  • Rexel Part Number:

    66194
  • UPC:

    61132023423

Contact Block, Shallow, 1 Normally Open, Finger Safe, 30 mm

$ 24.10 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Allen-Bradley

Mfr Part # 800TC-XD1

Rexel Part # 66194

UPC 61132023423

UNSPSC 39121533

Amps 10

Family / Style 800TC

IP/NEMA Rating 4/13

Material Metal

Size 30 mm

Type Contact Block

Place your Will Call order by clicking the cart button next to the appropriate Branch