Allen-Bradley 800TC-XD2 Contact Block, Shallow, 1NC, Finger Safe

  • Mfr/Brand Name:

    Allen-Bradley
  • Mfr Number:

    800TC-XD2
  • Rexel Part Number:

    66184
  • UPC:

    61132023424

Contact Block, Shallow, 1 Normally Closed, Finger Safe, 30 mm

$ 24.10 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Allen-Bradley

Mfr Part # 800TC-XD2

Rexel Part # 66184

UPC 61132023424

UNSPSC 39121533

Amps 10

Family / Style 800TC

IP/NEMA Rating 4

Material Metal

Size 30 mm

Type Contact Block

Place your Will Call order by clicking the cart button next to the appropriate Branch